ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE 6
ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1186.BKGR.6
Rubix:354A5125
EAN:5055748787824

Product details : ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE 6
Our Ladies' Silverswift poloshirt is great for any company looking to add colour into their workwear. Plus, you can ensure you're inclusive with your employees’ workwear.
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Matching Silverswift sweatshirt, fleece and softshell available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 6 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- Usually arrives within 14 working days
