ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE
Colour | black |
---|---|
Size | 4xl |
Main material | cotton/polyester |
Colour | black |
---|---|
Size | 4xl |
Main material | cotton/polyester |
Grammage | 320 g/m² |
Secondary colour | grey |
Material | 65% polyester 35% cotton |
Usually arrives within 14 working days