References
Orn:1282.NV.3XL
Rubix:354A5488
EAN:5055748741444

Product details : ORN 1282 MACAW ZIPPED HOODIE NAVY 3XL
Owl hoodie, redesigned to include a full-length front zip.
Strengths
• High quality, premium weight, hooded sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Padded, taped neckline for comfort
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos and very comfortable to wear
• Triple stitched on all main seams for ultimate strength
• The high percentage of cotton makes it the perfect choice for screen printing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 80% cotton 20% polyester |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- Usually arrives within 14 working days
