ORN 1285 CRANE FUR-LINED HOODIE BLACK
Colour | black |
---|---|
Size | 2xl |
Main material | cotton/polyester |
Colour | black |
---|---|
Size | 2xl |
Main material | cotton/polyester |
Grammage | 320 g/m² |
Material | outer: 65% polyester 35% cotton, inner: faux fur: 100% polyester |
Usually arrives within 14 working days