MASCOT 00785 TRINIDAD POLO SWEATSHIRT BLACK L
Polo Sweatshirt Trinidad Black
See technical informationReferences
Mascot:00785-280-09-L
Rubix:379A3405
EAN:5707209038647

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT BLACK L
Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
