ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK
Colour | green |
---|---|
Size | 2xl |
Main material | cotton/polyester |
Colour | green |
---|---|
Size | 2xl |
Main material | cotton/polyester |
Grammage | 320 g/m² |
Secondary colour | black |
Material | 65% polyester 35% cotton |
Usually arrives within 14 working days