ORN 2000R HAWK EARTHPRO GRS SHORTS NAVY 36
ORN 2000R Hawk Deluxe EarthPro Shorts Navy
See technical informationSee documentsReferences
Orn:2000R-NVY-36
Rubix:239A6252
EAN:5055748741734

Documents
Product details : ORN 2000R HAWK EARTHPRO GRS SHORTS NAVY 36
• Multi functional and hard wearing combat shorts made from recycled material
• Multiple pockets with extra strong pocket liners
• Two front and two rear pockets, spacious combat style leg pockets including mobile pocket
• Slight elastication at sides of waistband - very comfortable to wear
• Reflective trim for enhanced visibility and safety
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 36 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% grs recycled polyester / 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
- Delivery usually within ( 3 ) days
Size
36
