Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 12
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 12
ORN 2060.BK. LADIES CONDOR COMBAT SHORTS BLACK
References
orn:
2060-BLK-12
rubix:
266A4216
ean:
5055748773629
Technical specifications
Colour
black
Size
12
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 12
Technical specifications
Attributes
Colour
black
Size
12
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.07
excl. VAT
/
Each
£
20.48
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 33.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 44.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 40.5
MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 48.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 42.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 44.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 48.5
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 28
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 42.5
"REGATTA TRJ388 7NV HEROIC CARGO SHIRT IRON 40"""
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 32
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 35.5
ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE 18
ORN 2050 CONDOR COMBAT SHORTS NAVY 38
ORN 2050 CONDOR COMBAT SHORTS NAVY 30