References
Mascot:22149-605-2289-29C49
Rubix:379A4873
EAN:5715411032407

Product details : MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 33.5
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 29/49 |
| Main material | polyamide |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
29/49
