ORN 2060 LADIES CONDOR COMBAT SHORTS NAVY 24
ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE
See technical informationReferences
Orn:2060.NV.24
Rubix:354A5696
EAN:5055748774077

Product details : ORN 2060 LADIES CONDOR COMBAT SHORTS NAVY 24
Our ladies' Condor shorts give you everything you would expect from combat shorts but, with a part-elasticated waistband, they give you that little bit extra when you bend and stretch (also available in men’s sizes).
Strengths
• Multi-functional and hard wearing shorts
• Part elasticated waistband for comfort
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 24 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
- Usually arrives within 14 working days
Colour
Size
24
