ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY
Colour | navy |
---|---|
Size | 28s |
Main material | cotton/polyester |
Colour | navy |
---|---|
Size | 28s |
Main material | cotton/polyester |
Grammage | 245 g/m² |
Material | 40% recycled polyester 40% elastomultiester 20% cotton |
Usually arrives within 14 working days