ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 32T

ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY

See technical information

References

Orn:2300R.NV.T.32
Rubix:239A6224
EAN:5055748745497
brand logo

Technical specifications

Colournavy
Size32
Main materialcotton/polyester
See all Specifications

Product details : ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 32T


These Heron EarthPro® combat trousers are one of the sustainable garments in our recycled range of clothing. High quality, multi-functional, regular fit combat trouser made from 8 x 1l plastic bottles. The reflective trim on the rear of the legs enhances visibility when working outside.

Strengths

• Multi functional and hard wearing combat trouser made from recycled material
• Metal free style ideal for environments using metal detection systems
• Highly durable ripstop fabric with stretch for maximum durability with comfort
• Multiple pockets with extra strong pocket liners
• Two front and two rear pockets with flaps, spacious leg pockets
• Slight elastication at sides of waistband - very comfortable to wear
• Reflective trim for enhanced visibility and safety
• Heavy duty, non scratch button on waistband
• Triple stitched on all main seams for ultimate strength
• High quality YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
Colournavy
Size32
Main materialcotton/polyester
Secondary colourno secondary color
Grammage245 g/m²
Material40% recycled polyester 40% elastomultiester 20% cotton
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
  • Usually arrives within 14 working days

Size

32