ORN 2800 MERLIN TRADESMAN TROUSER BLACK 40T
Merlin Tradesman Trouser
See technical informationSee documentsReferences
Orn:2800-15 MER LIN BLK 40T
Rubix:2526492
EAN:5055748759210

Documents
Product details : ORN 2800 MERLIN TRADESMAN TROUSER BLACK 40T
A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Merlin Tradesman Trouser Black Size 40
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 40 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- In stock: Next day delivery
Size
40
