ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK
Colour | anthracite |
---|---|
Size | 48r |
Main material | cotton/polyester |
Colour | anthracite |
---|---|
Size | 48r |
Main material | cotton/polyester |
Grammage | 425 g/m² |
Material | 65% polyester 35% cotton |
Secondary colour | black |
Usually arrives within 14 working days