ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 34R
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE
See technical informationReferences
Orn:2900.BG.R.34
Rubix:354A6250
EAN:5055748755632

Product details : ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 34R
Our Level 2 cut resistant ballistic panels make these trousers some of the best on the market, and are a must-have if you work in an environment where leg injuries are possible.
Strengths
• Multi-functional, hard-wearing trousers
• Slight elastication at sides of waistband - very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Combat style leg pockets
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• Nylon panel on outer leg for puncture & cut resistance
• Puncture resistance Level 4 (EN 388:2016)
• Cut resistance Level B (EN 388:2016)
• Tear strength Level 4 (EN 388:2016)
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 34 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Usually arrives within 14 working days
Colour
Size
34
