MASCOT 12307 TRENTON JACKET DANTH 3XL


Work jacket Trenton dark anthracite

References
mascot:12307-630-18-3XL
rubix:378A9895
ean:5707209956781
Work jacket Trenton 12307-630-18 / 3XL
brand logo
Technical specifications
Colourgrey
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 12307 TRENTON JACKET DANTH 3XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight1040 g
Colourgrey
Size3xl
Main materialcotton
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days