ORN 4240 CRANE FUR-LINED SOFTSHELL CHARCOAL MELANGE BLACK 5XL
ORN 4240 CRANE FUR-LINED SOFTSHELL BLACK
See technical informationReferences
Orn:4240.MEBK.5XL
Rubix:354A6434
EAN:5055748769813

Product details : ORN 4240 CRANE FUR-LINED SOFTSHELL CHARCOAL MELANGE BLACK 5XL
Our 3-layer softshell is complimented by faux-fur to enhance comfort and warmth. With a contrast stitching, it has a modern design and is ideal for those chilly days.
Strengths
• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | black |
| Material | outer: 92% polyester 8% elastane, inner: faux fur: 100% polyester, laminate 3 layer |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 36.79 excl. VAT
/ Each
£ 44.15 incl. VAT
- Usually arrives within 14 working days
