ORN 4288 AVOCET SOFTSHELL BLACK PURPLE 5XL
ORN 4288 AVOCET SOFTSHELL BLACK GRAPHITE
See technical informationReferences
Orn:4288.BKPU.5XL
Rubix:354A6537
EAN:5055748771366

Product details : ORN 4288 AVOCET SOFTSHELL BLACK PURPLE 5XL
Our stylish 3-layer Avocet softshell incorporates reflective trim, helping you to stand out.
Strengths
• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | purple |
| Material | 92% polyester 8% elastane |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 47.86 excl. VAT
/ Each
£ 57.43 incl. VAT
- Usually arrives within 14 working days
