ORN 4260 LADIES TERN SOFTSHELL BLACK 12


ORN 4260 LADIES TERN SOFTSHELL BLACK

References
orn:4260.BK.12
rubix:2585896
ean:5055748764764
brand logo
brand logo
Technical specifications
Colourblack
Size12
Main materialpolyester
See all Specifications

Product details : ORN 4260 LADIES TERN SOFTSHELL BLACK 12


Our 3-layer softshell keeps you warm and dry.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
• Matching men's 4200-50 available

Technical specifications


Attributes
Colourblack
Size12
Main materialpolyester
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 35.15 excl. VAT
/ Each
£ 42.18 incl. VAT
  • Usually arrives within 14 working days