MASCOT 10109 TULSA JACKET DNAVY XS


Work jacket Tulsa dark navy

References
mascot:10109-154-010-XS
rubix:378A9813
ean:5707209812179
Work jacket Tulsa 10109-154-010 / XS
brand logo
Technical specifications
Colournavy
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 10109 TULSA JACKET DNAVY XS


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Back piece is a little longer than the front piece. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Sizexs
Main materialpolyester
Material65% polyester/35% cotton
Grammage260 g/m²
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days