References
Mascot:00909-430-1101-C70
Rubix:378A9788
EAN:5708628164726

Product details : MASCOT 00909 COMO JACKET ROYAL/NAVY 55
Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Colour | blue |
| Size | 70 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 65% polyester/35% cotton |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
Size
70
