ORN 4280 SILVERSWIFT SOFTSHELL BLACK GRAPHITE
Colour | black |
---|---|
Size | 2xl |
Main material | polyester |
Colour | black |
---|---|
Size | 2xl |
Main material | polyester |
Secondary colour | green |
Material | 92% polyester 8% elastane |
Grammage | 320 g/m² |
Usually arrives within 14 working days