ORN 4300 FULMAR BOMBER JACKET BOTTLE 3XL
ORN 4300 FULMAR BOMBER JACKET BOTTLE
See technical informationReferences
Orn:4300.BG.3XL
Rubix:354A6589
EAN:5055748740218

Product details : ORN 4300 FULMAR BOMBER JACKET BOTTLE 3XL
Our stylish, breathable and water-resistant jacket is ideal for schools, colleges and businesses looking for a jacket that comes in various colours.
Strengths
• Waterproof Coated Fabric
• Fleece Lined Collar
• Warm lined insulated sleeves
• Hi-vis trim to collar
• Concealed hood with adjuster
• Stormflap with hook and loop fastening
• Adjustable cuffs
• 2 lower zipped pockets
• Inner patch security pocket
• Concealed zip entrance in lining for embroidery access
• Anti-pill luxurious fleece lined body
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Usually arrives within 14 working days
