MASCOT 00909 COMO JACKET ROYAL/NAVY 42.5

Work jacket Como royal/navy

See technical information
References
Mascot:00909-430-1101-C54
Rubix:378A9780
EAN:5708628158633
Work jacket Como 00909-430-1101 / C54
Technical specifications
Colourblue
Size54
Main materialpolyester
See all Specifications

Product details : MASCOT 00909 COMO JACKET ROYAL/NAVY 42.5


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight940 g
Colourblue
Size54
Main materialpolyester
Secondary colournavy
Material65% polyester/35% cotton
Grammage310 g/m²
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

54
Select variants (16)