ORN 4600 SKIMMER SOFTSHELL BLACK XL


ORN 4600 SKIMMER SOFTSHELL BLACK

References
orn:4600.BK.XL
rubix:354A6643
ean:5055748742045
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : ORN 4600 SKIMMER SOFTSHELL BLACK XL


Our 2-layer softshell is lightweight and water resistant.

Strengths

• High performance technical fabric
• Water resistant
• Two external pockets with zip closure
• Main YKK zip with lifetime warranty
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Material100% polyester
Grammage280 g/m²
Show UNSPSC/ECL@SS
£ 24.78 excl. VAT
/ Each
£ 29.74 incl. VAT
  • Usually arrives within 14 working days