ORN 4288 AVOCET SOFTSHELL BLACK GRAPHITE XL


ORN 4288 AVOCET SOFTSHELL BLACK GRAPHITE

References
orn:4288.BKGR.XL
rubix:354A6532
ean:5055748771793
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details : ORN 4288 AVOCET SOFTSHELL BLACK GRAPHITE XL


Our stylish 3-layer Avocet softshell incorporates reflective trim, helping you to stand out.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialPolyester
Secondary colourGrey
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 49.56 excl. VAT
/ Each
£ 59.47 incl. VAT
  • Usually arrives within 14 working days