MASCOT 00525 DUNDEE THERMAL JACKET NAVY XS


Thermal jacket Dundee navy

References
mascot:00525-590-01-XS
rubix:379A8762
ean:5708628331500
Thermojack Dundee 00525-590-01 / XS
brand logo
Technical specifications
ColourNavy
SizeXS
Main materialPolyester
See all Specifications

Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY XS


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight530 g
ColourNavy
SizeXS
Main materialPolyester
Material100% polyester
Grammage255 g/m²
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days