References
Orn:8800.NV.XL
Rubix:354A7510
EAN:5055748792453

Product details : ORN 8800 SCRUB TOP NAVY XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in
• Comfortable to wear
• Unisex
• V-neck design
• One breast pocket
• Two hip pockets
• The top choice for doctors, nurses, vets and dentists
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 145 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- Usually arrives within 14 working days
