MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK 3XL


MASCOT SHIRT CROSSOVER 20382-796 DEEP BLACK

References
mascot:20382-796-90-3XL ONE
rubix:385A4352
ean:5711074772278
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK 3XL


Modern, comfortable fit with optimum freedom of movement.The seam at the neck is trimmed with a soft material to prevent irritation.

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialCotton
Long sleevesNo
Grammage175 g/m²
GenderMen
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Usually arrives within 14 working days