ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 32L

Combat Trouser

See technical informationSee documents

References

Orbit International:ORBIT-PC305CTL-32L
Rubix:226A5720
EAN:5054011122317
brand logo

Technical specifications

Colourblack
Size32
Main materialpolyester
See all Specifications

Documents

Product details : ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 32L


Heavy weight combat trousers with a front zip & button fastening and 7 belt loops. Elasticated on both sides of the waistband. Triple stitching on the front and back rise. Pockets: 2 slant side pockets, 2 rear pockets with velcro flap, 2 side leg pockets with velcro flap, 2 External knee pad pockets with flaps, top Loading.

Strengths

•Leg pockets with flaps
Knee pad pockets
Leg and hip pockets
Zip fly with button fastening

Technical specifications


Attributes
Colourblack
Size32
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Grammage305 g/m²
Material65% polyester;35% cotton
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
  • Usually arrives within 14 working days

Size