Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS JADE 2XL 8900-JD-UH-2XL
ORN 8900 SCRUB TROUSERS JADE 2XL 8900-JD-UH-2XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.JD.UH.2XL
rubix:
354A7676
ean:
5055748798226
Technical specifications
Colour
green
Size
2xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS JADE 2XL 8900-JD-UH-2XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
2xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 35.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 31.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 32R
ORN 2500 CONDOR COMBAT TROUSER ROYAL 36S
HELLYHAN 77382_990-D104 BARCODE CNCT CARGO PANT BLACK W40
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 30"" S"
ORN 2600 KEA ACTION TROUSER BLACK 32R
ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 34R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 46.5T
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 36S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 52T
ORN 2660 LADIES KEA ACTION TROUSER BLACK 14T
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 32.5R
PROGARM 7720 COMBAT TROUSERS NAVY 38T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 50.5R