Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS MAROON M 8900-MA-UH-M
ORN 8900 SCRUB TROUSERS MAROON M 8900-MA-UH-M
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.MA.UH.M
rubix:
354A7684
ean:
5055748798394
Technical specifications
Colour
Red
Size
M
Main material
Cotton/Polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS MAROON M 8900-MA-UH-M
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
Red
Size
M
Main material
Cotton/Polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 33.5R
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 34L
ORN 2660 LADIES KEA ACTION TROUSER BLACK 14T
"REGATTA TRJ387L INCURSION TROUSERS IRON 32"" T"
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 34.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 48.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 50.5R
MASCOT 17279 ADVANCED TROUSERS BLACK 36.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 30.5S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 16T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 32.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 48.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 36.5S
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 32.5R