Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS ROYAL M
ORN 8900 SCRUB TROUSERS ROYAL M
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.RY.R.M
rubix:
354A7571
ean:
5055748786186
Technical specifications
Colour
Blue
Size
M
Main material
Cotton/Polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS ROYAL M
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
Blue
Size
M
Main material
Cotton/Polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 40"" T"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 50.5R
MASCOT 00579 MONTANA TROUSERS WHITE 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 28R
HELLYHAN 77556_990-C70 CHELSEA EVO BRZ CNCT PANT BLACK W52
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 24T
HELLYHAN 77460_990-D96 OXFORD PANT BLACK W37
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 34.5T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 40.5R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 28IN LONG
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 28R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 28R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5S
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 46.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 32S