Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS ROYAL S
ORN 8900 SCRUB TROUSERS ROYAL S
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.RY.R.S
rubix:
354A7572
ean:
5055748786179
Technical specifications
Colour
blue
Size
s
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS ROYAL S
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
s
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 50S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 28.5S
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 42"" T"
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 28R
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 20R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 33.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 28.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 46.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 6R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 32.5S
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 33.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 29.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 22T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 18R