Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS SKY M
ORN 8900 SCRUB TROUSERS SKY M
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.SK.R.M
rubix:
354A7578
ean:
5055748786414
Technical specifications
Colour
blue
Size
m
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS SKY M
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
m
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 29.5S
"REGATTA TRJ330L ACTION TROUSERS BLACK 40"" T"
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 44.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 35.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 50.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 30.5S
HELLYHAN 77460_990-C46 OXFORD PANT BLACK W33
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 50.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 42.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 40.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 35.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 27T
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 42.5R
HELLYHAN 77382_990-C58 BARCODE CNCT CARGO PANT BLACK W42
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 44.5R