ORN CLOTHING 1005R EARTHPRO T-SHIRT GRAPHITE
Colour | Grey |
---|---|
Size | L |
Main material | Polyester |
Colour | Grey |
---|---|
Size | L |
Main material | Polyester |
Long sleeves | No |
Grammage | 200 g/m² |
Gender | Men |
Material | 65% GRS Recycled Polyester / 35% Cotton |
Delivery usually within ( 3 ) days