ORN 3100R FALCON EARTHPRO GRS FLEECE BLACK 2XL


ORN CLOTHING 3100R EARTHPRO FALCON FLEECE BLACK

References
orn:3100R-BLK-2XL
rubix:239A6013
ean:5055748746302
brand logo
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : ORN 3100R FALCON EARTHPRO GRS FLEECE BLACK 2XL


• Premium quality fleece jacket made from recycled polyester material • Three external zipped pockets • Modern contrast detailing on zips and zip pulls • High quality zips made from recycled material • Elastic bound cuff for superior wearer comfort • Twin needle stitched seams for durability

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialPolyester
Grammage300 g/m²
GenderMen
Material100% GRS Recycled Polyester
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ Each
£ 24.18 incl. VAT
  • Delivery usually within ( 3 ) days