ORN 3100R FALCON EARTHPRO GRS FLEECE NAVY 5XL
ORN CLOTHING 3100R EARTHPRO FALCON FLEECE NAVY
See technical informationReferences
Orn:3100R-NVY-5XL
Rubix:239A6025
EAN:5055748746371



Product details : ORN 3100R FALCON EARTHPRO GRS FLEECE NAVY 5XL
• Premium quality fleece jacket made from recycled polyester material
• Three external zipped pockets
• Modern contrast detailing on zips and zip pulls
• High quality zips made from recycled material
• Elastic bound cuff for superior wearer comfort
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
| Material | 100% grs recycled polyester |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- Delivery usually within ( 3 ) days
