ORN 4200 TERN SOFTSHELL BLACK XS


ORN Clothing Tern 4200 Softshell Jacket

References
orn:4200-XS-BK
rubix:2585889
ean:5055748724225
brand logo
brand logo
Technical specifications
Colourblack
Sizexs
Main materialpolyester
See all Specifications

Product details : ORN 4200 TERN SOFTSHELL BLACK XS


High performance technical fabric Water resistant and breathable. Smart corporate appearance. Very comfortable to wear. Adjustable cuff design - causes no wearer discomfort. Three external pockets with zip closures. High Quality YKK Main Zip Internal mobile phone pocket and twin pen pocket. Elasticated hem with side adjusters. Twin needle stitched seams for durability.

Technical specifications


Attributes
Colourblack
Sizexs
Main materialpolyester
Material92% polyester, 8% elastane
Show UNSPSC/ECL@SS
£ 35.15 excl. VAT
/ Each
£ 42.18 incl. VAT
  • Usually arrives within 14 working days