ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 28R


Orn Hawk EarthPro Combat Trouser Navy 

References
orn:2200R-NVY-28R
rubix:239A6118
ean:5055748744407
brand logo
brand logo
Technical specifications
Colournavy
Size28r
Main materialcotton
See all Specifications

Product details : ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 28R


The Hawk Deluxe EarthPro ® range of trsouers from Orn are multifunctional and hard wearing combat style trousers made from recycled materials. These durable trousers feature multiple pockets with high quality pocket liners, suitable for carrying a range of tools and devices. For enhanced comfort, the Orn Hawk Deluxe EarthPro ® trouser featreues a slight elasticated waistband for that perfect fit. The trousers also feature triple stitched seams for further durability and have a reflective trim for enhanced visibility and safety. Orn Hawk Deluxe EarthPro ® trousers are available in Black or Navy including a wide range of sizes.

Strengths

Multi functional and hard wearing combat trouser made from recycled material Multiple pockets with extra strong pocket liners Two front and two rear pockets, spacious combat style leg pocket including mobile pocket Slight elasticating waistband for enhanced comfort Reflective trim for enhanced visibility and safety Heavy duty non-scratch fixing stud on waistband Triple stitched on all main seams for ultimate strength High quality brass YKK zip with lifetime guarantee Leg: Short (29”) Regular (32”) Tall (35”)

Applications

Orn Hawk Deluxe EarthPro ® trousers are perfect for manual work in a range of applications. With their durable and high-quality design, they can withstand demanding environments both indoor and outdoor. If you require multiple tools or devices to be carried with you, the Orn Hawk Deluxe EarthPro ® range are ideal, with several pockets featured throughout.

Technical specifications


Attributes
Colournavy
Size28r
Main materialcotton
Materialcotton, recycled polyester
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
  • Delivery usually within ( 3 ) days