ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 22R


Orn Ladies Condor Kneepad Trouser Navy

References
orn:2560-15 CONDOR NVY 22R
rubix:2526160
ean:5055748721279
brand logo
brand logo
Technical specifications
Colournavy
Size22r
Main materialpolyester
See all Specifications

Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 22R


• Best selling, multi-functional and hard wearing trouser • Internal kneepad pocket • Slight elastication at sides of waistband – very comfortable to wear • Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh) • Heavy duty non-scratch fixing stud on waistband • Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee • Leg: Short (27”) Regular (29”) Tall (31”)

Technical specifications


Attributes
Colournavy
Size22r
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester; 35% cotton
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
  • Delivery usually within ( 3 ) days