MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 48.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:22279-605-3534-82C64
Rubix:384A3529
EAN:5715411011426

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 48.5R
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 82/64 |
| Main material | polyamide |
| Secondary colour | green |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 204.37 excl. VAT
/ Each
£ 245.24 incl. VAT
- Usually arrives within 14 working days
Size
82/64
