ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 44R
ORN SILVERSWIFT COMBAT TROUSERS NAVY/ROYAL
See technical informationSee documentsReferences
Orn:2580-NAV/ROY-44R
Rubix:246A8012
EAN:5055748739298

Documents
Product details : ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 44R
• A Multi-functional hard wearing trouser
• Contrasting two tone pockets
• Stylish reflective trim on the back of the leg for added visibility
• Slightly elasticated waistband for comfort
• Triple stitching on all main seams
• Multiple pockets with extra strong lining
• Two front, two rear, combat leg and mobile phone pocket on thigh
• Heavy duty non-scratch fixing stud on waistband
• Strong Brass YKK Zip
• Other Silverswift contrasting garments available: Fleece, Poloshirt, Sweatshirt, Hoodie and Softshell
• Leg Length: Short (29") Regular (32") Tall (35")
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
Size
44
