GISS 899134 ORPHEO WOMENS SHOE S1PS SR HRO ESD GREY/PINK 37/4
ORPHEO
See technical informationSee documentsReferences
GISS:899134
Rubix:413A7432
Manufacturer :899134
EAN:3660338527746






Documents
Product details : GISS 899134 ORPHEO WOMENS SHOE S1PS SR HRO ESD GREY/PINK 37/4
ORPHEO shoes feature a sporty, modern design specifically tailored to the female foot.
Their durable textile upper with FITFRAME® technology reinforces the seamless structure, while the fiberglass toe cap provides lightweight and reliable protection.
The midsole with IMPULSE.FOAM® technology ensures up to 55% energy return and significantly reduces fatigue, complemented by a rubber HRO outsole resistant to 300°C contact heat.
Breathable, comfortable, and abrasion-resistant, they are perfectly suited for dry environments and comply with the EN 20345:2022 standard.
Their durable textile upper with FITFRAME® technology reinforces the seamless structure, while the fiberglass toe cap provides lightweight and reliable protection.
The midsole with IMPULSE.FOAM® technology ensures up to 55% energy return and significantly reduces fatigue, complemented by a rubber HRO outsole resistant to 300°C contact heat.
Breathable, comfortable, and abrasion-resistant, they are perfectly suited for dry environments and comply with the EN 20345:2022 standard.
Strengths
Women-specific fit
Anti-fatigue technology
Strong abrasion resistance
Anti-fatigue technology
Strong abrasion resistance
Applications
Transport, logistics, services, construction, automotive, and material handling
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | textile |
| Security Category | s1ps sr hro |
| Slip resistance | yes |
| Metatarsal protection | no |
Show UNSPSC/ECL@SS
£ 72.70 excl. VAT
/ Each
£ 87.24 incl. VAT
- In stock: Next day delivery
