UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU38 UK5 W11
Safety Shoe Uvex 1 X-tended Support S3
See technical informationReferences
Uvex:8516238
Rubix:80378513
Manufacturer :8516238
EAN:4031101577869



Product details : UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU38 UK5 W11
Higher-level equipment Uvex 1 re-defines performance Uvex 1 safety footwear protects and supports the natural movement of the human body. Thanks to the latest physiological research and innovative technology, the pressure and tension on the musculoskeletal system are reduced during work, for optimal wearing comfort. The ergonomic lightweight design ensures a perfect balance between protection and comfort. The design of the Uvex 1 is characterised by clear lines and less pressure and tension
Strengths
"Sport" safety footwear, multi-functional, particularly lightweight and flexible. Metal free toe-cap Uvex Xenova ®, anatomical shape, good stability, no thermal conductivity, non-magnetic. Anti-perforation non metallic sole. Optimized wearing comfort thanks to Uvex climazone technology. Hydrophobic and breathable hightech microvelvet upper. Mesh Distance liner for perfect evacuation of perspiration. Recommended models for people who are allergic to chromium because they are made of synthetic materials. Practical seamless upper build to avoid compression points. Elastic laces for fast lacing and optimum fit. Comfortable, removable, anti-static insole, with moisture and damping removal at the heel and front of the foot. Padded collar and tongue for more comfort. Double density polyurethane sole with excellent shock absorption properties, very good glide resistance, free from harmful substances such as silicone, plasticizers, etc. Meets ESD requirements: Resistance to the conductivity < 35 Megaohm. Available in sizes 35 to 52 as well as in widths 10, 11, 12.
Applications
Light industry, automotive, logistics, ESD, airports.
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microvelour |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 130.79 excl. VAT
/ Each
£ 156.95 incl. VAT
- In stock: Next day delivery
EU shoe size
38
