V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK9 EU43
Otter Boot
See technical informationSee documentsReferences
V12 Footwear:V6420.01-09
Rubix:2586281
EAN:5055327311006
Documents
Product details : V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK9 EU43
Like the lightweight Otter boot, the Bobcat is built on a specially-shaped last and features an ergonomic top band for comfort when driving. The honey Nubuck upper really makes this product stand out and it has a non-snagging eyelet system for safety. A heel pull tab makes it easy to get on, and an anti-slip heel lining will keep your foot in place. The boot benefits from the Dual Comfort shock absorbing footbed and the new STS rugged sole-working hard so your feet don’t have to.
Moisture absorbing
Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | beige |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 72.13 excl. VAT
/ Each
£ 86.56 incl. VAT
- Delivery usually within ( 3 ) days


