Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1500 ORBIT S3 ESD SRC BLACK EU45 UK11
BASE B1500 ORBIT S3 ESD SRC BLACK EU45 UK11
BASE B1500 ORBIT S3 ESD SRC BLACK
References
base protection:
CA-B1500-0WA-45
rubix:
389A0968
ean:
8050262504558
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1500 ORBIT S3 ESD SRC BLACK EU45 UK11
S3 ESD SRC
UGG: Water-repellent suede leather
LINING: SmellStop Deluxe
INSERT: Fresh'n Flex
TOE CAP: SpaceCap
SOLE: AirTech single-density anti-fatigue with studs
Size range: 39-48
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Black
Main material
Leather
Material
Suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.97
excl. VAT
/
Each
£
79.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FW34RER48 LUSUM SAFETY TRAINER RED SIZE 48/13
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU41 UK7
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU37 UK4
U-POWER BC20023-43 TONGUE S3 SRC BLK LOWSHOE SIZE 43/9
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU47 UK12
PORTWEST FW36GRR42 STEELITE LOIRE TRAINER GREY SIZE 42/8
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK14 EU49
BASE B0677 MARATHON S3 SRC BLACK/BLUE EU43 UK9
U-POWER SO10213-39 BULLS S3 HRO HI SRC BLK BOOT SIZE 39/6
U-POWER RL10464-39 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 39/6
HECKEL 62553 SUXXEED S3L FO SR SHOE BLACK/GREY/RED EU39 UK6
U-POWER UA20564-39 ELITE S3 SRC BLK LOWSHOE SIZE 39/6
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU47 UK12
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK4 EU37
BASE B1212 I-CYBER SHOE S1P ESD SRC BLACK/BLUE EU36 UK4