FESTO 1577012 ELECTRICAL INTERFACE


Electrical parts for valve terminal Festo

References
festo:CPX-CTEL-4-M12-5POL
rubix:390A5429
manufacturer :1577012
ean:4052568242107

Product details : FESTO 1577012 ELECTRICAL INTERFACE


electrical interface CPX-CTEL-4-M12-5POL Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 55 mm), Number of device interfaces=4, Diagnosis=(* - Communication error, * - Module short circuit, * - Module-orientated diagnostics, * - Undervoltage), Parameters configuring=(* - Diagnostic behaviour, * Failsafe per channel, * Forces per channel, * Idle mode per channel, * - Module parameters, * - Tool change mode), Additional functions=- Tool change mode

Technical specifications


Attributes
Logistic Weight176 g
Show UNSPSC/ECL@SS
£ 310.68 excl. VAT
/ Each
£ 372.82 incl. VAT
  • Usually arrives within 14 working days