FESTO 548129 END-POSITION CONTROLLER SPC11-MTS-AIF-2


SPC11 End position controller

References
festo:SPC11-MTS-AIF-2
rubix:123A1196
manufacturer :548129
ean:4052568190101
brand logo
brand logo
Technical specifications
Typeend position controller

Product details : FESTO 548129 END-POSITION CONTROLLER SPC11-MTS-AIF-2


end-Position controller SPC11-MTS-AIF-2 For DGCI linear drives. Data backup=Flash memory, Control signals=(* Input, remote/teach-in/left/right, * Input, Position 1/2/3/4, * Output, error-ready, * Output, Position 1/2/3/4), Display=(* 3-place, * Colour: red, * Seven-segment display), Control elements=(* 3 keys, * Membrane keypad), Fuse protection, output=(* Electronic, * Max. tripping current: 500 mA, * Via sum of all outputs)

Technical specifications


Attributes
Typeend position controller
Show UNSPSC/ECL@SS
Ā£ 747.42 excl. VAT
/ Each
Ā£ 896.90 incl. VAT
  • In stock: Next day delivery