MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY 2XL


Over trousers Linz orange/navy

References
mascot:07090-880-141-2XL
rubix:379A1332
ean:5707209193964
Overalls Linz 07090-880-141 / 2XL
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY 2XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Light fabric lining. Elastic and drawstring waist. Adjustable hammer loop. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1080 g
ColourOrange
Size2XL
Main materialPolyester
Class EN204711
Secondary colourNavy
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days